
Tito Vanity, Opal Matte, Chrome Finish, 4x5W LED (Discontinued)
- Mfr # 4SW-TITO07-LED-CR
- Zoro # G606141982
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4SW-TITO07-LED-CR
Zoro #
G606141982
UPC #
767893247041
Country of Origin
Germany
Dimensions
Height
5
Length
30.375
Depth
5
Shade Length/Depth
3.5 in.
Shade Height
5.125 in.
Shade Width
3.5 in.
Details
Color
White
Housing Finish
Chrome
Lamp Type
T3
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
4
Fixture Wattage
5W
Housing Material
Steel
Metal Finish
Chrome
Bulb Base
G9 Bi-pin
Description
The Tito vanity is a simple, contemporary bath bar featuring handcrafted Opal glass on a low profile plated bracket. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.