Tito Vanity, Opal Matte, Satin Nickel Finish, 2x60W Halogen

  • Mfr # 2SW-TITO07-SN

  • Zoro # G906140975


product price: $337.50
/ea
Free Shipping & Returns

Key Features

Color
Opal Matte
Height
5
Length
14.625
Lamp Type
T5
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SW-TITO07-SN
Zoro #
G906140975
UPC #
767893246907
Country of Origin
Germany

Dimensions

Height
5
Length
14.625
Depth
5
Shade Length/Depth
3.5 in.
Shade Width
3.5 in.
Shade Height
5.125 in.

Details

Color
Opal Matte
Housing Finish
Satin Nickel
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
60W
Lamp Quantity
2
Bulb Technology
Standard
Housing Material
Steel
Metal Finish
Satin Nickel
Bulb Base
G9 Bi-pin

Description

The Tito vanity is a simple, contemporary bath bar featuring handcrafted Opal glass on a low profile plated bracket. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.