Tito Vanity, Opal Matte, Satin Nickel Finish, 3x60W Halogen

  • Mfr # 3SW-TITO07-SN

  • Zoro # G706140458


product price:  $892.99
/ea
Free Shipping & Returns

Key Features

Color
Opal Matte
Height
5
Length
22.5
Lamp Type
T5
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SW-TITO07-SN
Zoro #
G706140458
UPC #
767893246969
Country of Origin
Germany

Dimensions

Height
5
Length
22.5
Depth
5
Shade Height
5.125 in.
Shade Width
3.5 in.
Shade Length/Depth
3.5 in.
Width
5 in

Details

Color
Opal Matte
Housing Finish
Satin Nickel
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
60W
Housing Material
Steel
Lamp Quantity
3
Bulb Technology
Standard
Metal Finish
Satin Nickel
Bulb Base
G9 Bi-pin
Damp/Wet Rating
Damp
Lamp Included
Yes
Series
Tito
Number of Lights
3
Dimmable
Yes
Item
Vanity

Description

The Tito vanity is a simple, contemporary bath bar featuring handcrafted Opal glass on a low profile plated bracket. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.