
Tomas Wall Sconce, Amber Matte, Bronze Cap Finish, 1x8W LED
Mfr # 704180-LED-BR
Zoro # G506139751
product price: $288.00
/ea
Free Shipping & Returns
Key Features
Height
11.25
Fixture Voltage
120V
Glass Color
Beige
Lamp Quantity
1
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
704180-LED-BR
Zoro #
G506139751
UPC #
767893844905
Country of Origin
China
Dimensions
Height
11.25
Length
5
Details
Fixture Voltage
120V
Glass Color
Beige
Housing Finish
Bronze
Lamp Quantity
1
Housing Material
Steel
Bulb Technology
LED
Fixture Wattage
8W
Lamp Type
A19
Color
Amber Matte
Description
Graceful Tomas sconce has minimal hardware to show off the open-ended beautiful handcrafted glass. ADA-Compliant. Our Amber Matte glass is a caramel colored cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.