Tomas Wall Sconce, Amber Matte, Polished Nickel Cap Finish, 1x75W Incandescent

  • Mfr # 704180-PN

  • Zoro # G906139825


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Height
11.25
Fixture Voltage
120V
Glass Color
Beige
Housing Material
Steel
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
704180-PN
Zoro #
G906139825
UPC #
767893762759
Country of Origin
China

Dimensions

Height
11.25
Length
5
Width
3.875 in

Details

Fixture Voltage
120V
Glass Color
Beige
Bulb Technology
Standard
Housing Material
Steel
Lamp Type
A19
Fixture Wattage
75W
Lamp Quantity
1
Housing Finish
Polished Nickel
Color
Amber Matte
Lamp Included
No
Damp/Wet Rating
Damp
Style
Contemporary
Lamp Base
Medium base
Finish
Polished Nickel
Body Material
Glass
Series
Tomas
Dimmable
Yes
Item
Sconce

Description

Graceful Tomas sconce has minimal hardware to show off the open-ended beautiful handcrafted glass. ADA-Compliant. Our Amber Matte glass is a caramel colored cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.