Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tomas Wall Sconce, Cobalt Blue Matte, Bronze Cap Finish, 1x8W LED

  • Mfr # 7041CM-LED-BR

  • Zoro # G706139889


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Height
11.25
Fixture Voltage
120V
Glass Color
Blue
Housing Material
Steel
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7041CM-LED-BR
Zoro #
G706139889
UPC #
767893845056
Country of Origin
China

Dimensions

Height
11.25
Length
5
Width
3.875 in

Details

Fixture Voltage
120V
Glass Color
Blue
Housing Finish
Bronze
Housing Material
Steel
Lamp Type
A19
Lamp Quantity
1
Bulb Technology
LED
Fixture Wattage
8W
Color
Cobalt Blue Matte
Damp/Wet Rating
Damp
Style
Contemporary
Dimmable
Yes
Lamp Included
Yes
Lamp Base
GU24
Finish
Bronze
Series
Tomas
Body Material
Glass
Item
Sconce

Description

Graceful Tomas sconce has minimal hardware to show off the open-ended beautiful handcrafted glass. ADA-Compliant. Our Cobalt Blue Matte glass is a deep blue cased glass. This décor can add a contemporary feel to any room. When lit this glass gives off a light that is functional and soothing. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.