
Tomas Wall Sconce, Cobalt Blue Matte, Polished Nickel Cap Finish, 1x75W Incandescent
Mfr # 7041CM-PN
Zoro # G806140075
product price: $238.50
/ea
Free Shipping & Returns
Key Features
Height
11.25
Fixture Voltage
120V
Glass Color
Blue
Lamp Quantity
1
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7041CM-PN
Zoro #
G806140075
UPC #
767893782870
Country of Origin
China
Dimensions
Height
11.25
Length
5
Details
Fixture Voltage
120V
Glass Color
Blue
Bulb Technology
Standard
Lamp Quantity
1
Housing Material
Steel
Housing Finish
Polished Nickel
Fixture Wattage
75W
Lamp Type
A19
Color
Cobalt Blue Matte
Description
Graceful Tomas sconce has minimal hardware to show off the open-ended beautiful handcrafted glass. ADA-Compliant. Our Cobalt Blue Matte glass is a deep blue cased glass. This décor can add a contemporary feel to any room. When lit this glass gives off a light that is functional and soothing. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.