Zoro Homepage

Tomas Wall Sconce, Ruby Matte, Satin Nickel Cap Finish, 1x75W Incandescent

  • Mfr # 7041RM-SN

  • Zoro # G106140638


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Height
11.25
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Red
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7041RM-SN
Zoro #
G106140638
UPC #
767893518851
Country of Origin
China

Dimensions

Height
11.25
Length
5
Width
3.875 in

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Red
Lamp Quantity
1
Housing Finish
Satin Nickel
Lamp Type
A19
Fixture Wattage
75W
Bulb Technology
Standard
Housing Material
Steel
Color
Ruby Matte
Style
Contemporary
Lamp Base
Medium base
Damp/Wet Rating
Damp
Body Material
Glass
Dimmable
Yes
Series
Tomas
Lamp Included
No
Item
Sconce

Description

Graceful Tomas sconce has minimal hardware to show off the open-ended beautiful handcrafted glass. ADA-Compliant. Our Ruby Matte glass is a deep red cased glass. This décor can add a contemporary feel to any room. When lit this glass gives off a light that is functional and vibrant. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.