
Topper 12 Ceiling, Opal/Clear, Finish, 1x16W LED
Mfr # TOPPER12CLC-LED
Zoro # G806142710
product price: $454.50
/ea
Free Shipping & Returns
Key Features
Length
12
Lamp Type
Board
Voltage
120V
Height
3
Glass Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TOPPER12CLC-LED
Zoro #
G806142710
UPC #
767893141271
Country of Origin
Turkey
Dimensions
Length
12
Height
3
Depth
12
Shade Height
2.75 in.
Shade Length/Depth
12 in.
Shade Width
12 in.
Details
Lamp Type
Board
Voltage
120V
Glass Color
Clear
Housing Material
Aluminum
Fixture Wattage
16W
Lamp Quantity
1
Bulb Base
Integrated
Style
Modern
Description
The low-profile Topper 12 flush mount uses a multi-layered glass, with two cylindrical ring sections fused together onto a flat white glass. The top portion is opal glossy glass with a contemporary polished finish, and the bottom is a clear blown glass ring. The tranquil glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.