Zoro Homepage

Topper 12 Ceiling, Opal/Smoke, Finish, 1x16W LED

  • Mfr # TOPPER12SMC-LED

  • Zoro # G006142657


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Length
12
Lamp Type
Board
Voltage
120V
Height
3
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOPPER12SMC-LED
Zoro #
G006142657
UPC #
767893228156
Country of Origin
Turkey

Dimensions

Length
12
Height
3
Depth
12
Shade Height
2.75 in.
Shade Length/Depth
12 in.
Shade Width
12 in.

Details

Lamp Type
Board
Voltage
120V
Glass Color
Gray
Lamp Quantity
1
Housing Material
Aluminum
Fixture Wattage
16W
Bulb Base
Integrated
Style
Modern

Description

The low-profile Topper 12 flush mount uses a multi-layered glass, with two cylindrical ring sections fused together onto a flat white glass. The top portion is opal glossy glass with a contemporary polished finish, and the bottom is a transparent smoke blown glass ring. The tranquil glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.