Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Topper 8 Ceiling, Opal/Clear, Finish, 1x10W LED

  • Mfr # TOPPER8CLC-LED

  • Zoro # G006142824


product price: $360.00
/ea
Free Shipping & Returns

Key Features

Mounting
Damp
Length
7.75
Lamp Type
Board
Voltage
120V
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOPPER8CLC-LED
Zoro #
G006142824
UPC #
767893280642
Country of Origin
Turkey

Dimensions

Length
7.75
Height
3
Fixture Height
3 in
Depth
7.75
Shade Length/Depth
7.75 in.
Shade Width
7.75 in.
Shade Height
2.625 in.
Shade Diameter
7.75 in
Fixture Diameter
7.75 in

Details

Mounting
Damp
Lamp Type
Board
Voltage
120V
Lumens
865
Dimmable
Yes
Item
Ceiling Light
Lamp Quantity
1
Max. Fixture Wattage
10W
Fixture Type
120V Flush Mount
Color Temperature
3000K
Housing Material
Aluminum
Standards
UL; cUL
Lamp Type - Fixtures
LED
CRI
90+
Includes
Lamps
Rated Life
30000
Fixture Wattage
10W
Bulb Base
Integrated
Style
Modern
Number of Light Bulbs Required
1
Shade Color
Clear
Shade Material
Glass
Fixture Extension
7.75 in
Lamp Shape
Board
Shade Finish
Opal/Clear
Fixture Socket Type
Integrated

Description

The low-profile Topper 8 flush mount uses a multi-layered glass design, with two toroidal ring sections fused together onto a flat white glass. The top portion is opal glossy glass with a contemporary polished finish, while the bottom is composed of a clear blown glass ring. The tranquil glow has a low key harmonious display that exudes a warm mood...vitalizing as well as stylish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.