Zoro Homepage

Toro Sconce, White, 1x9W LED

  • Mfr # TOROWH-LED

  • Zoro # G506142775


product price: $400.50
/ea
Free Shipping & Returns

Key Features

Fixture Type
120V Sconce Int/Ext
Mounting Type
Wet
Height
10
Dimmable
Yes
Fixture Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOROWH-LED
Zoro #
G506142775
UPC #
767893251109
Country of Origin
Turkey

Dimensions

Height
10
Length
10
Shade Diameter
10 in
Fixture Height
10 in
Height of Center
5 in
Shade Height
10 in
Shade Length
2.5 in
Fixture Diameter
10 in

Description

The provacative Toro wall sconce has minimal hardware to show off the beautiful open bottom handcarved glass. It's scalloped shape, combined with the carved horizontal lines, has dramatic appeal for both outdoor and indoor applications. ADA-Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.