
Torre 14 Wall Sconce, Cherry, Satin Nickel Cap Finish, 1x8W LED
Mfr # 8192CH-LED-SN
Zoro # G906137333
product price: $283.50
/ea
Free Shipping & Returns
Key Features
Height
13.75
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Beige
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8192CH-LED-SN
Zoro #
G906137333
UPC #
767893845421
Country of Origin
Turkey
Dimensions
Height
13.75
Length
6.125
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Beige
Housing Material
Steel
Bulb Technology
LED
Lamp Type
A19
Fixture Wattage
8W
Housing Finish
Satin Nickel
Lamp Quantity
1
Color
Cherry
Description
The classic colonnade-shaped Torre wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our Cherry glass is a soft off-white cased glass that is handcrafted with spiraling strokes of dark red, emphasizing the subtle brush pattern. The reddish rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.