
Torre 14 Wall Sconce, Oak, Polished Nickel Cap Finish, 1x75W Incandescent
Mfr # 8192OK-PN
Zoro # G606137916
product price:Â $234.00
/ea
Free Shipping & Returns
Key Features
Height
13.75
Fixture Voltage
120V
Glass Color
Beige
Fixture Wattage
75W
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8192OK-PN
Zoro #
G606137916
UPC #
767893783204
Country of Origin
Turkey
Dimensions
Height
13.75
Length
6.125
Details
Fixture Voltage
120V
Glass Color
Beige
Fixture Wattage
75W
Housing Material
Steel
Lamp Type
A19
Housing Finish
Polished Nickel
Lamp Quantity
1
Bulb Technology
Standard
Color
Oak
Description
The classic colonnade-shaped Torre wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our Oak glass is a soft off-white cased glass that is handcrafted with spiraling strokes of light brown, emphasizing the subtle brush pattern. The wood-toned rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.