
Torre 14 Wall Sconce, Opal Matte, Polished Nickel Cap Finish, 1x75W Incandescent
Mfr # 819207-PN
Zoro # G706142810
product price:Â $234.00
/ea
Free Shipping & Returns
Key Features
Height
13.75
Fixture Voltage
120V
Glass Color
White
Length
6.125
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
819207-PN
Zoro #
G706142810
UPC #
767893783167
Country of Origin
Turkey
Dimensions
Height
13.75
Length
6.125
Details
Fixture Voltage
120V
Glass Color
White
Housing Material
Steel
Housing Finish
Polished Nickel
Bulb Technology
Standard
Lamp Quantity
1
Lamp Type
A19
Fixture Wattage
75W
Color
Opal Matte
Description
The classic colonnade-shaped Torre wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our White glass is a soft white cased glass that can suit any classic or modern decor. White has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.