Torre 14 Wall Sconce, Opal Matte, Polished Nickel Cap Finish, 1x8W LED

  • Mfr # 819207-LED-PN

  • Zoro # G606142750


product price: $283.50
/ea
Free Shipping & Returns

Key Features

Height
13.75
Fixture Voltage
120V
Glass Color
White
Fixture Wattage
8W
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819207-LED-PN
Zoro #
G606142750
UPC #
767893845315
Country of Origin
Turkey

Dimensions

Height
13.75
Length
6.125

Details

Fixture Voltage
120V
Glass Color
White
Bulb Technology
LED
Fixture Wattage
8W
Housing Finish
Polished Nickel
Lamp Type
A19
Housing Material
Steel
Lamp Quantity
1
Color
Opal Matte

Description

The classic colonnade-shaped Torre wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our White glass is a soft white cased glass that can suit any classic or modern decor. White has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.