Torre 14 Wall Sconce, Titan, Satin Nickel Cap Finish, 1x8W LED

  • Mfr # 8192TN-LED-SN

  • Zoro # G306138176


product price:  $283.50
/ea
Free Shipping & Returns

Key Features

Height
13.75
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Gray
Fixture Wattage
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8192TN-LED-SN
Zoro #
G306138176
UPC #
767893845674
Country of Origin
Turkey

Dimensions

Height
13.75
Length
6.125

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Gray
Fixture Wattage
8W
Lamp Type
A19
Housing Material
Steel
Housing Finish
Satin Nickel
Bulb Technology
LED
Lamp Quantity
1
Color
Titan

Description

The classic colonnade-shaped Torre wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our Titan glass is a soft off-white cased glass that is handcrafted with spiraling strokes of silver, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.