Torre 18 Wall Sconce, Chalk, Satin Nickel Cap Finish, 2x75W Incandescent

  • Mfr # 8193KR-SN

  • Zoro # G606138999


product price:  $333.00
/ea
Free Shipping & Returns

Key Features

Height
17.75
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Lamp Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8193KR-SN
Zoro #
G606138999
UPC #
767893764333
Country of Origin
Türkiye

Dimensions

Height
17.75
Length
7

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Lamp Quantity
2
Housing Finish
Satin Nickel
Lamp Type
A19
Fixture Wattage
75W
Housing Material
Steel
Bulb Technology
Standard
Color
Chalk

Description

The classic colonnade-shaped Torre wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our Chalk glass is a soft white opal cased glass that is handcrafted with spiraling strokes of off-white color, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.