Torre 18 Wall Sconce, Copper Foil, Satin Nickel Cap Finish, 2x75W Incandescent

  • Mfr # 8193CF-SN

  • Zoro # G306138565


product price:  $364.50
/ea
Free Shipping & Returns

Key Features

Height
17.75
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Copper
Lamp Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8193CF-SN
Zoro #
G306138565
UPC #
767893652616
Country of Origin
Turkey

Dimensions

Height
17.75
Length
7

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Copper
Lamp Quantity
2
Housing Finish
Satin Nickel
Bulb Technology
Standard
Fixture Wattage
75W
Lamp Type
A19
Housing Material
Steel
Color
Copper Foil

Description

The classic colonnade-shaped Torre wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our Copper Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. This décor is full of textured and depth, however the outer surface of the glass is smooth. When lit the glass comes to life, as the distressed foil allows glimpses of light to pass through. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.