Zoro Homepage

Torre 22 Wall Sconce, Cherry, Bronze Cap Finish, 2x100W Incandescent

  • Mfr # 8194CH-BR

  • Zoro # G106139663


product price: $382.50
/ea
Free Shipping & Returns

Key Features

Height
21.75
Fixture Voltage
120V
Glass Color
Beige
Length
7
Lamp Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8194CH-BR
Zoro #
G106139663
UPC #
767893764463
Country of Origin
Turkey

Dimensions

Height
21.75
Length
7

Details

Fixture Voltage
120V
Glass Color
Beige
Lamp Quantity
2
Fixture Wattage
100W
Lamp Type
A19
Bulb Technology
Standard
Housing Material
Steel
Housing Finish
Bronze
Color
Cherry

Description

The classic colonnade-shaped Torre wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our Cherry glass is a soft off-white cased glass that is handcrafted with spiraling strokes of dark red, emphasizing the subtle brush pattern. The reddish rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.