
Torre 22 Wall Sconce, Gold Foil, Polished Nickel Cap Finish, 2x100W Incandescent
Mfr # 8194GF-PN
Zoro # G506140146
product price: $436.50
/ea
Free Shipping & Returns
Key Features
Height
21.75
Fixture Voltage
120V
Glass Color
Gold
Lamp Type
A19
Length
7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8194GF-PN
Zoro #
G506140146
UPC #
767893783297
Country of Origin
Türkiye
Dimensions
Height
21.75
Length
7
Details
Fixture Voltage
120V
Glass Color
Gold
Lamp Type
A19
Bulb Technology
Standard
Fixture Wattage
100W
Housing Finish
Polished Nickel
Lamp Quantity
2
Housing Material
Steel
Color
Gold Foil
Description
The classic colonnade-shaped Torre wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our Gold Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. This décor is full of textured and depth, however the outer surface of the glass is smooth. When lit the glass comes to life, as the distressed foil allows glimpses of light to pass through. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.