Torre 22 Wall Sconce, Oak, Polished Nickel Cap Finish, 2x11W LED

  • Mfr # 8194OK-LED-PN

  • Zoro # G606140237


product price:  $454.50
/ea
Free Shipping & Returns

Key Features

Height
21.75
Fixture Voltage
120V
Glass Color
Beige
Fixture Wattage
11W
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8194OK-LED-PN
Zoro #
G606140237
UPC #
767893898120
Country of Origin
Turkey

Dimensions

Height
21.75
Length
7

Details

Fixture Voltage
120V
Glass Color
Beige
Fixture Wattage
11W
Lamp Type
A19
Housing Material
Steel
Lamp Quantity
2
Bulb Technology
LED
Housing Finish
Polished Nickel
Color
Oak

Description

The classic colonnade-shaped Torre wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our Oak glass is a soft off-white cased glass that is handcrafted with spiraling strokes of light brown, emphasizing the subtle brush pattern. The wood-toned rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.