
Trilo 15 Cord Pendant, Blue Matte, Satin Nickel Finish, 1x9W LED
Mfr # 1JT-451323-LED-SN
Zoro # G106140447
product price: $481.50
/ea
Free Shipping & Returns
Key Features
Color
Blue Matte
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1JT-451323-LED-SN
Zoro #
G106140447
UPC #
767893864569
Country of Origin
Türkiye
Details
Color
Blue Matte
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
LED
Lamp Quantity
1
Fixture Wattage
9W
Material
Brass/Steel
Fixture Type
Cord
Description
Trilo 15 is comprised of three complementary glass segments, resulting in a playful glass display. Our Blue Matte glass is a dark primary blue pressed glass, with a white inner layer. This décor can add an edgy, classic, or contemporary feel to any room. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.