Shop BESA LIGHTING
See all product information
Create Account
Trilo 15 Cord Pendant, Champagne, Satin Nickel Finish, 1x9W LED
- Mfr # 1JT-451397-LED-SN
- Zoro # G606140329
product price:
$
481.50
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1JT-451397-LED-SN
- Zoro #
- G606140329
- UPC #
- 767893864620
- Country of Origin
- Türkiye
Details
- Color
- Yellow
- Housing Finish
- Satin Nickel
- Lamp Type
- A19
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Lamp Quantity
- 1
- Fixture Wattage
- 9W
- Bulb Technology
- LED
- Material
- Brass/Steel
- Fixture Type
- Cord
Description
Trilo 15 is comprised of three complementary glass segments, resulting in a playful glass display. Our Champagne glass is a light yellow pressed glass, with a white inner layer. When lit this gives off a light that is functional and soothing. Champagne is a pleasing neutral color that suits almost any décor. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.