
Trilo 15 Stem Pendant, Frost, Satin Nickel Finish, 1x9W LED
Mfr # 1TT-451325-LED-SN
Zoro # G606141548
product price:Â $992.99
/ea
Free Shipping & Returns
Key Features
Color
White
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-451325-LED-SN
Zoro #
G606141548
UPC #
767893879587
Country of Origin
China
Details
Color
White
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
9W
Fixture Type
Stem
Bulb Technology
LED
Lamp Quantity
1
Material
Brass/Steel
Description
Trilo 15 is comprised of three complementary glass segments, resulting in a playful glass display. Our Frost glass is clear pressed glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply a textured surface like satin, but when lit the glass has a calming glow. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.