
Trilo 7 Cord Pendant, Champagne, Bronze Finish, 1x50W Halogen
Mfr # 1XT-271897-BR
Zoro # G606142439
product price: $382.50
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-271897-BR
Zoro #
G606142439
UPC #
767893563585
Country of Origin
China
Details
Color
Yellow
Housing Finish
Bronze
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Bulb Technology
Standard
Fixture Type
Cord
Fixture Wattage
50W
Material
Brass/Aluminum
Lamp Quantity
1
Description
Trilo 7 is comprised of three complementary glass segments, resulting in a playful glass display. Our Champagne glass is a light yellow pressed glass, with a white inner layer. When lit this gives off a light that is functional and soothing. Champagne is a pleasing neutral color that suits almost any décor. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.