Zoro Homepage

Trio 12 Ceiling, Marble, Polished Nickel Clips, 1x100W Medium Base

  • Mfr # 968252-PN

  • Zoro # G016467009


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Dimmable
Yes
Height
3.625 in
Body Material
Glass
Glass Color
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
968252-PN
Zoro #
G016467009
UPC #
767893805425
Country of Origin
Turkey

Dimensions

Height
3.625 in
Width
11.75 in
Length
11.75 in

Details

Style
Contemporary
Dimmable
Yes
Body Material
Glass
Glass Color
Marble
Voltage
120V
Lamp Base
Medium base
Lamp Included
No
Damp/Wet Rating
Damp
Number of Bulbs
1
Finish
Polished Nickel
Item
Ceiling Light
Material
Steel
Fixture Series
Trio

Description

Trio showcases a contemporary glass diffuser suspended from the aluminum pan by three decorative metal clips. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.