Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trio 12 Ceiling, Marble, Polished Nickel Clips, 1x11W LED

  • Mfr # 968252-LED-PN

  • Zoro # G606137978


product price: $216.00
/ea
Free Shipping & Returns

Key Features

Length
11.75
Lamp Type
A19
Voltage
120V
Height
3.625
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
968252-LED-PN
Zoro #
G606137978
UPC #
767893049911
Country of Origin
Turkey

Dimensions

Length
11.75
Height
3.625
Depth
11.75
Shade Width
11.75 in.
Shade Height
3.375 in.
Shade Length/Depth
11.75 in.

Details

Housing Finish
Polished Nickel Clips
Lamp Type
A19
Voltage
120V
Glass Color
Gray
Lamp Quantity
1
Housing Material
Steel
Bulb Technology
LED
Fixture Wattage
11W
Color
Marble
Bulb Base
GU24
Style
Contemporary
Metal Finish
Polished Nickel

Description

Trio showcases a contemporary glass diffuser suspended from the aluminum pan by three decorative metal clips. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.