
Trio 12 Ceiling, Marble, White Clips, 1x100W Incandescent
Mfr # 968252-WH
Zoro # G706138011
product price: $166.50
/ea
Free Shipping & Returns
Key Features
Length
11.75
Lamp Type
A19
Voltage
120V
Height
3.625
Glass Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
968252-WH
Zoro #
G706138011
UPC #
767893334628
Country of Origin
Turkey
Dimensions
Length
11.75
Height
3.625
Depth
11.75
Shade Width
11.75 in.
Shade Length/Depth
11.75 in.
Shade Height
3.375 in.
Details
Housing Finish
White Clips
Lamp Type
A19
Voltage
120V
Glass Color
Gray
Housing Material
Steel
Lamp Quantity
1
Color
Marble
Bulb Technology
Standard
Fixture Wattage
100W
Style
Contemporary
Metal Finish
White
Bulb Base
E26 Medium base
Description
Trio showcases a contemporary glass diffuser suspended from the aluminum pan by three decorative metal clips. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. These stylish and functional luminaries are offered in a beautiful White finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.