
Trio 12 Ceiling, Marble, White Clips, 1x11W LED
Mfr # 968252-LED-WH
Zoro # G706137953
product price: $216.00
/ea
Free Shipping & Returns
Key Features
Length
11.75
Lamp Type
A19
Voltage
120V
Height
3.625
Glass Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
968252-LED-WH
Zoro #
G706137953
UPC #
767893049935
Country of Origin
Turkey
Dimensions
Length
11.75
Height
3.625
Depth
11.75
Shade Height
3.375 in.
Shade Length/Depth
11.75 in.
Shade Width
11.75 in.
Details
Housing Finish
White Clips
Lamp Type
A19
Voltage
120V
Glass Color
Gray
Lamp Quantity
1
Housing Material
Steel
Fixture Wattage
11W
Color
Marble
Bulb Technology
LED
Bulb Base
GU24
Metal Finish
White
Style
Contemporary
Description
Trio showcases a contemporary glass diffuser suspended from the aluminum pan by three decorative metal clips. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. These stylish and functional luminaries are offered in a beautiful White finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.