
Trio 12 Ceiling, White, Polished Nickel Clips, 1x11W LED
Mfr # 968207-LED-PN
Zoro # G506137719
product price: $216.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
A19
Voltage
120V
Height
3.625
Glass Color
White
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
968207-LED-PN
Zoro #
G506137719
UPC #
767893049874
Country of Origin
Turkey
Dimensions
Length
11.75
Height
3.625
Depth
11.75
Shade Height
3.375 in.
Shade Length/Depth
11.75 in.
Shade Width
11.75 in.
Details
Housing Finish
Polished Nickel Clips
Lamp Type
A19
Voltage
120V
Glass Color
White
Housing Material
Steel
Lamp Quantity
1
Bulb Technology
LED
Fixture Wattage
11W
Color
White
Style
Contemporary
Bulb Base
GU24
Metal Finish
Polished Nickel
Description
Trio showcases a contemporary glass diffuser suspended from the aluminum pan by three decorative metal clips. Our White glass is a soft white cased glass that can suit any classic or modern decor. White has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.