Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trio 16 Ceiling, Marble, Satin Nickel Clips, 2x100W Incandescent

  • Mfr # 968152-SN

  • Zoro # G606137633


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Length
15.75
Lamp Type
A19
Voltage
120V
Height
4.5
Lamp Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
968152-SN
Zoro #
G606137633
UPC #
767893334376
Country of Origin
Turkey

Dimensions

Length
15.75
Height
4.5
Depth
15.75
Shade Height
4.25 in.
Shade Length/Depth
15.75 in.
Shade Width
15.75 in.

Details

Housing Finish
Satin Nickel Clips
Lamp Type
A19
Voltage
120V
Glass Color
Gray
Bulb Technology
Standard
Lamp Quantity
2
Housing Material
Steel
Fixture Wattage
100W
Color
Marble
Metal Finish
Satin Nickel
Style
Contemporary
Bulb Base
E26 Medium base

Description

Trio showcases a contemporary glass diffuser suspended from the aluminum pan by three decorative metal clips. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.