
Trio 16 Ceiling, Stucco, Polished Nickel Clips, 2x100W Incandescent
Mfr # 9681ST-PN
Zoro # G406137796
product price: $265.50
/ea
Free Shipping & Returns
Key Features
Lamp Type
A19
Voltage
120V
Height
4.5
Glass Color
White
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9681ST-PN
Zoro #
G406137796
UPC #
767893021726
Country of Origin
Turkey
Dimensions
Length
15.75
Height
4.5
Depth
15.75
Shade Length/Depth
15.75 in.
Shade Height
4.25 in.
Shade Width
15.75 in.
Details
Housing Finish
Polished Nickel Clips
Lamp Type
A19
Voltage
120V
Glass Color
White
Housing Material
Steel
Bulb Technology
Standard
Color
Stucco
Lamp Quantity
2
Fixture Wattage
100W
Metal Finish
Polished Nickel
Style
Contemporary
Bulb Base
E26 Medium base
Description
Trio showcases a contemporary glass diffuser suspended from the aluminum pan by three decorative metal clips. The Stucco decor starts with a clear blown glass with a subtle matte frost, then we apply a uniform patterning of textured clear glazing. The result is a sophisticated adaptation of the luxurious and tactile finish used within the elegant Venetian plaster finish. When illuminated, the glazed accents create a striking diffuse glow that calls attention to the timeless texture. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.