Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trio 16 Ceiling, Stucco, Polished Nickel Clips, 2x11W LED

  • Mfr # 9681ST-LED-PN

  • Zoro # G806137679


product price: $337.50
/ea
Free Shipping & Returns

Key Features

Length
15.75
Lamp Type
A19
Voltage
120V
Height
4.5
Lamp Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9681ST-LED-PN
Zoro #
G806137679
UPC #
767893050115
Country of Origin
Turkey

Dimensions

Length
15.75
Height
4.5
Depth
15.75
Shade Width
15.75 in.
Shade Height
4.25 in.
Shade Length/Depth
15.75 in.

Details

Housing Finish
Polished Nickel Clips
Lamp Type
A19
Voltage
120V
Glass Color
White
Lamp Quantity
2
Color
Stucco
Fixture Wattage
11W
Housing Material
Steel
Bulb Technology
LED
Style
Contemporary
Bulb Base
GU24
Metal Finish
Polished Nickel

Description

Trio showcases a contemporary glass diffuser suspended from the aluminum pan by three decorative metal clips. The Stucco decor starts with a clear blown glass with a subtle matte frost, then we apply a uniform patterning of textured clear glazing. The result is a sophisticated adaptation of the luxurious and tactile finish used within the elegant Venetian plaster finish. When illuminated, the glazed accents create a striking diffuse glow that calls attention to the timeless texture. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.