
Trio 16 Ceiling, Stucco, White Clips, 2x11W LED
Mfr # 9681ST-LED-WH
Zoro # G306137735
product price: $337.50
/ea
Free Shipping & Returns
Key Features
Lamp Type
A19
Voltage
120V
Height
4.5
Glass Color
White
Color
Stucco
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9681ST-LED-WH
Zoro #
G306137735
UPC #
767893050139
Country of Origin
Turkey
Dimensions
Length
15.75
Height
4.5
Depth
15.75
Shade Width
15.75 in.
Shade Height
4.25 in.
Shade Length/Depth
15.75 in.
Details
Housing Finish
White Clips
Lamp Type
A19
Voltage
120V
Glass Color
White
Bulb Technology
LED
Color
Stucco
Fixture Wattage
11W
Lamp Quantity
2
Housing Material
Steel
Metal Finish
White
Style
Contemporary
Bulb Base
GU24
Description
Trio showcases a contemporary glass diffuser suspended from the aluminum pan by three decorative metal clips. The Stucco decor starts with a clear blown glass with a subtle matte frost, then we apply a uniform patterning of textured clear glazing. The result is a sophisticated adaptation of the luxurious and tactile finish used within the elegant Venetian plaster finish. When illuminated, the glazed accents create a striking diffuse glow that calls attention to the timeless texture. These stylish and functional luminaries are offered in a beautiful White finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.