
Trio 16 Ceiling, White, Satin Nickel Clips, 2x11W LED
Mfr # 968107-LED-SN
Zoro # G706137298
product price: $306.00
/ea
Free Shipping & Returns
Key Features
Length
15.75
Lamp Type
A19
Voltage
120V
Height
4.5
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
968107-LED-SN
Zoro #
G706137298
UPC #
767893050047
Country of Origin
Turkey
Dimensions
Length
15.75
Height
4.5
Depth
15.75
Shade Width
15.75 in.
Shade Height
4.25 in.
Shade Length/Depth
15.75 in.
Details
Housing Finish
Satin Nickel Clips
Lamp Type
A19
Voltage
120V
Glass Color
White
Housing Material
Steel
Lamp Quantity
2
Color
White
Fixture Wattage
11W
Bulb Technology
LED
Metal Finish
Satin Nickel
Bulb Base
GU24
Style
Contemporary
Description
Trio showcases a contemporary glass diffuser suspended from the aluminum pan by three decorative metal clips. Our White glass is a soft white cased glass that can suit any classic or modern decor. White has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.