
Trio 16 Ceiling, White, White Clips, 2x100W Incandescent
Mfr # 968107-WH
Zoro # G606137534
product price: $234.00
/ea
Free Shipping & Returns
Key Features
Length
15.75
Lamp Type
A19
Voltage
120V
Height
4.5
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
968107-WH
Zoro #
G606137534
UPC #
767893334239
Country of Origin
Turkey
Dimensions
Length
15.75
Height
4.5
Depth
15.75
Shade Width
15.75 in.
Shade Length/Depth
15.75 in.
Shade Height
4.25 in.
Details
Housing Finish
White Clips
Lamp Type
A19
Voltage
120V
Glass Color
White
Housing Material
Steel
Fixture Wattage
100W
Bulb Technology
Standard
Lamp Quantity
2
Color
White
Bulb Base
E26 Medium base
Metal Finish
White
Style
Contemporary
Description
Trio showcases a contemporary glass diffuser suspended from the aluminum pan by three decorative metal clips. Our White glass is a soft white cased glass that can suit any classic or modern decor. White has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful White finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.