
Trio 20 Ceiling, Marble, Polished Nickel Clips, 3x100W Incandescent (Discontinued)
- Mfr # 968052-PN
- Zoro # G806142765
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
968052-PN
Zoro #
G806142765
UPC #
767893806514
Country of Origin
Turkey
Dimensions
Length
19.75
Height
5
Depth
19.75
Shade Length/Depth
19.75 in.
Shade Width
19.75 in.
Shade Height
4.75 in.
Details
Housing Finish
Polished Nickel Clips
Lamp Type
A19
Voltage
120V
Glass Color
Gray
Bulb Technology
Standard
Fixture Wattage
100W
Lamp Quantity
3
Housing Material
Steel
Color
Marble
Bulb Base
E26 Medium base
Style
Contemporary
Metal Finish
Polished Nickel
Description
Trio showcases a contemporary glass diffuser suspended from the aluminum pan by three decorative metal clips. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.