Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuca 15 Ceiling, Opal/Gold Foil, Finish, 1x16W LED

  • Mfr # TUCA15GFC-LED

  • Zoro # G306142760


product price: $481.50
/ea
Free Shipping & Returns

Key Features

Length
15.5
Lamp Type
Board
Voltage
120V
Height
3.25
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUCA15GFC-LED
Zoro #
G306142760
UPC #
767893140953
Country of Origin
Germany

Dimensions

Length
15.5
Height
3.25
Depth
15.5
Shade Length/Depth
15.5 in.
Shade Height
3 in.
Shade Width
15.5 in.

Details

Lamp Type
Board
Voltage
120V
Glass Color
Gold
Lamp Quantity
1
Fixture Wattage
16W
Housing Material
Aluminum
Bulb Base
Integrated
Style
Modern

Description

Tuca LED flush mount marries a clean white handcrafted glass diffuser with a decorative glass ring. Besa’s easy-to-use bayonet mount secures the glass diffuser to the aluminum fitter with a “twist & lock” action. Our Gold Foil radiused glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. The gold color complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the silver foil sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.