
Tuca 19 Ceiling, Opal/Silver Foil, Finish, 1x24W LED
Mfr # TUCA19SFC-LED
Zoro # G506142867
product price: $643.50
/ea
Free Shipping & Returns
Key Features
Lamp Type
Board
Voltage
120V
Height
3.5
Glass Color
Silver
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUCA19SFC-LED
Zoro #
G506142867
UPC #
767893140960
Country of Origin
Germany
Dimensions
Length
19.25
Height
3.5
Depth
19.25
Shade Length/Depth
19.25 in.
Shade Width
19.25 in.
Shade Height
3.25 in.
Details
Lamp Type
Board
Voltage
120V
Glass Color
Silver
Housing Material
Aluminum
Lamp Quantity
1
Fixture Wattage
24W
Style
Modern
Bulb Base
Integrated
Description
Tuca LED flush mount marries a clean white handcrafted glass diffuser with a decorative glass ring. Besa’s easy-to-use bayonet mount secures the glass diffuser to the aluminum fitter with a “twist & lock” action. Our Silver Foil radiused glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. The silver color complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the silver foil sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.