Shop BESA LIGHTING
See all product information
Create Account
Vila Cord Pendant, Habanero, Satin Nickel Finish, 1x60W Incandescent
- Mfr # 1JT-4470HB-SN
- Zoro # G306140087
product price:
$
531.99
/ea
Free Shipping & Returns
Key Features
Color
Habanero
Height
6.5 in
Length
7 in
Width
7 in
Lamp Type
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-4470HB-SN
- Zoro #
- G306140087
- UPC #
- 767893585327
- Country of Origin
- Türkiye
- Color
- Habanero
- Housing Finish
- Satin Nickel
- Lamp Type
- A19
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Lamp Quantity
- 1
- Bulb Technology
- Standard
- Fixture Type
- Cord
- Fixture Wattage
- 60W
- Material
- Brass/Steel
- Dimmable
- Yes
- Lamp Base
- Medium base
- Lamp Included
- No
- Damp/Wet Rating
- Damp
- Series
- Vila
Dimensions
- Height
- 6.5 in
- Length
- 7 in
- Width
- 7 in
Description
Vila has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Habanero glass is a warm toned cased glass, with inner opal and a glossy finish. The color of vibrant Persimmon is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.