
Vila Cord Pendant, Magma, Bronze Finish, 1x9W LED
Mfr # 1JT-4470MA-LED-BR
Zoro # G106139809
product price: $360.00
/ea
Free Shipping & Returns
Key Features
Color
Magma
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-4470MA-LED-BR
Zoro #
G106139809
UPC #
767893864491
Country of Origin
Türkiye
Details
Color
Magma
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Type
Cord
Lamp Quantity
1
Fixture Wattage
9W
Material
Brass/Steel
Bulb Technology
LED
Description
Vila has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Magma glass is a fiery red cased glass, with inner opal and a glossy finish. The deep red color is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.