
Vila Stem Pendant, Ceylon, Satin Nickel Finish, 1x60W Incandescent (Discontinued)
- Mfr # 1TT-4470CE-SN
- Zoro # G906140838
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-4470CE-SN
Zoro #
G906140838
UPC #
767893706760
Country of Origin
China
Details
Color
Ceylon
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Type
Stem
Material
Brass/Steel
Lamp Quantity
1
Bulb Technology
Standard
Fixture Wattage
60W
Description
Vila has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Ceylon glass is an inspiring varicolored glass with a look reminiscent to natural quartz, with a glossy polished surface. Blues and reds dominate when unlit, but turn the light on and the earth-tones take over. This décor is created by rolling molten glass in small bits of various colors called frit along with various glass powders. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear matte outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own unique artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.