Vila Stem Pendant, Honey, Satin Nickel Finish, 1x60W Incandescent

  • Mfr # 1TT-4470HN-SN

  • Zoro # G906140654


product price:  $908.99
/ea
Free Shipping & Returns

Key Features

Color
Honey
Height
6.5 in
Length
7 in
Width
7 in
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-4470HN-SN
Zoro #
G906140654
UPC #
767893706845
Country of Origin
China

Dimensions

Height
6.5 in
Length
7 in
Width
7 in

Details

Color
Honey
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Lamp Quantity
1
Fixture Type
Stem
Material
Brass/Steel
Fixture Wattage
60W
Bulb Technology
Standard
Damp/Wet Rating
Damp
Dimmable
Yes
Lamp Base
Medium base
Lamp Included
No
Series
Vila

Description

Vila has a classical bell shape that complements aesthetic, while also built for optimal illumination. This unique décor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. It’s classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own unique artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.