Vila Stem Pendant, Marble Grigio, Bronze Finish, 1x60W Incandescent
- Mfr # 1TT-4470MG-BR
- Zoro # G306140780
product price:
$
699.99
/ea
Free Shipping & Returns
Key Features
Color
Marble
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1TT-4470MG-BR
- Zoro #
- G306140780
- UPC #
- 767893706890
- Country of Origin
- China
- Color
- Marble
- Housing Finish
- Bronze
- Lamp Type
- A19
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Bulb Technology
- Standard
- Fixture Wattage
- 60W
- Lamp Quantity
- 1
- Material
- Brass/Steel
- Fixture Type
- Stem
Description
Vila has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Marble Grigio glass is a bright white cased glass, with inner opal and a glossy finish. The white color is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.