Zoro Homepage

Viva 13 Ceiling, Opal/Clear, 1x16W LED

  • Mfr # VIVA13C-LED

  • Zoro # G306142685


product price: $427.50
/ea
Free Shipping & Returns

Key Features

Lamp Type
Board
Voltage
120V
Height
4
Glass Color
Clear
Fixture Wattage
16W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VIVA13C-LED
Zoro #
G306142685
UPC #
767893248239
Country of Origin
Germany

Dimensions

Length
13
Height
4
Depth
13
Shade Width
13 in.
Shade Height
3.75 in.
Shade Length/Depth
13 in.

Details

Lamp Type
Board
Voltage
120V
Glass Color
Clear
Fixture Wattage
16W
Lamp Quantity
1
Housing Material
Aluminum
Bulb Base
Integrated
Style
Contemporary

Description

The Viva ceiling fixture collection is comprised of an Opal perimeter accented with a sparkling prismatic disc fused to the clear bottom center. The result is an appealling contrast created from the soothing illuminated opal against the brilliant effect created by the play of the LED light through the bottom prisms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.