
Wall Cirrus Gold 1x75W Incandescent
Mfr # 2971GD
Zoro # G506137191
product price: $247.50
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Glass Color
Gold
Max. Fixture Wattage
75W
Fixture Type
120V Sconce Int/Ext
Socket Type
Medium base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2971GD
Zoro #
G506137191
UPC #
767893279172
Country of Origin
Turkey
Dimensions
Shade Height
10 in
Shade Diameter
12.75 in
Shade Length
4 in
Details
Item
Outdoor Wall Light
Voltage
120V
Glass Color
Gold
Max. Fixture Wattage
75W
Fixture Type
120V Sconce Int/Ext
Socket Type
Medium base
Lamp Quantity
1
Fixture Wattage
75W
Housing Material
Aluminum
Lamp Type
A19
Mounting Locations Supported
Wet
Standards
ADA Compliant; UL; cUL
Number of Light Bulbs Required
1
Shade Finish
Gold
Bulb Technology
Incandescent
Lamp Shape
A19
Mounting Orientation
Horizontal
Shade Color
Gold
Style
Modern
Shade Material
Glass
Description
The contemporary Cirrus wall sconce features handcrafted glass with a gold painted face, accented by clear backing for a glowing halo effect. The contemporary styled "metal" accent actually consists of molded glass with a durable painted finish. Enclosed top conceals the light source. ADA-Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.