Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Cirrus Gold 1x8W LED

  • Mfr # 2971GD-LED

  • Zoro # G606137213


product price: $297.00
/ea
Free Shipping & Returns

Key Features

Includes
Lamps
Voltage
120V
Lumens
800
Glass Color
Gold
Fixture Type
120V Sconce Int/Ext
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2971GD-LED
Zoro #
G606137213
UPC #
767893279189
Country of Origin
Turkey

Dimensions

Shade Height
10 in
Shade Diameter
12.75 in
Shade Length
4 in

Details

Includes
Lamps
Item
Outdoor Wall Light
Voltage
120V
Lumens
800
Glass Color
Gold
Fixture Type
120V Sconce Int/Ext
Socket Type
GU24
Standards
ADA Compliant; UL; cUL
CRI
90+
Color Temperature
3000K
Mounting Locations Supported
Wet
Lamp Type
A19
Housing Material
Aluminum
Max. Fixture Wattage
9W
Lamp Quantity
1
Fixture Wattage
9W
Number of Light Bulbs Required
1
Dimmable
Yes
Rated Life
30000
Shade Material
Glass
Lamp Shape
A19
Style
Modern
Shade Color
Gold
Mounting Orientation
Horizontal
Bulb Technology
LED
Shade Finish
Gold

Description

The contemporary Cirrus wall sconce features handcrafted glass with a gold painted face, accented by clear backing for a glowing halo effect. The contemporary styled "metal" accent actually consists of molded glass with a durable painted finish. Enclosed top conceals the light source. ADA-Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.