Zoro Homepage

Wall Sconce, Dorian 10, Marble, 1x60W Incandescent

  • Mfr # 118952

  • Zoro # G506137375


product price: $207.00
/ea
Free Shipping & Returns

Key Features

Height
10.25
Fixture Voltage
120V
Glass Color
Gray
Fixture Wattage
60W
Length
5.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118952
Zoro #
G506137375
UPC #
767893300630
Country of Origin
Germany

Dimensions

Height
10.25
Length
5.75

Details

Fixture Voltage
120V
Glass Color
Gray
Fixture Wattage
60W
Housing Material
Aluminum
Lamp Quantity
1
Lamp Type
A19

Description

Dorian 10 is a broad half-cylinder design featuring open top and bottom handcrafted glass. This versatile sconce may be mounted either vertically or horizontally and is ADA-compliant. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.