Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Sconce, Dorian 10, Marble, 1x8W LED

  • Mfr # 118952-LED

  • Zoro # G806137358


product price: $256.50
/ea
Free Shipping & Returns

Key Features

Mounting Type
Damp
Height
10.25
Diameter
5.75 in
Dimmable
Yes
Fixture Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118952-LED
Zoro #
G806137358
UPC #
767893126827
Country of Origin
Germany

Dimensions

Height
10.25
Diameter
5.75 in
Length
5.75
Assembled Depth
4 in
Shade Diameter
5 in
Shade Length/Depth
4.25 in
Height of Center
5.125 in
Shade Height
10.5 in

Details

Mounting Type
Damp
Dimmable
Yes
Fixture Voltage
120V
Item
Sconce
Glass Color
Gray
Max. Fixture Wattage
8W
Fixture Wattage
8W
Standards
ADA Compliant; UL; cUL
Lamp Type
A19
Housing Material
Aluminum
Lamp Quantity
1
Includes
Lamp
Lumens
800
Color Temperature
3000K
Shade Color
Gray
Lamp Base
GU24
Style
Contemporary
Number of Bulbs
1
CRI
90+
Lighting Techonology
LED
Rated Life
30000
Lamp Shape
A19
Mounting Orientation
Horizontal or Vertical
Shade Finish
Marble
Shade Material
Glass
Collection
Besa Wall Sconce Dorian 10

Description

Dorian 10 is a broad half-cylinder design featuring open top and bottom handcrafted glass. This versatile sconce may be mounted either vertically or horizontally and is ADA-compliant. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.